WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Fuse, RK5, Ser FRN-R-ID, 15 A, 250VAC/125VDC

BUSSMANN| Zoro #: G2084792| Mfr #: FRN-R-15ID

$7.45 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Fuse
Functionally Equal To: Mersen/Ferraz Shawmut TR-ID, Littlefuse FLNR-ID
Fuse Amps: 15A
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2084792 Mfr #: FRN-R-15ID
Item: FuseFunctionally Equal To: Mersen/Ferraz Shawmut TR-ID, Littlefuse FLNR-ID
Fuse Amps: 15AElement: Dual
Diameter: 9/16"Indicating / Nonindicating: Indicating
Fuse Speed: Time DelayFuse Interrupt Rating: 200kA at 250VAC, 20kA at 125VDC
Series: FRN-R-IDRejection / Nonrejection: Rejection
Fuse Holder Code: HBody Material: Fiberglass
Standards: CE, UL 248-12 Guide JDDZ, CSA Certification Class 1422-01Body Style: Cylindrical
Class: RK5Length: 2"
Fuse Voltage Rating: 250VAC/125VDCCountry of Origin (subject to change): Mexico

Product Description

Fuse, 15A Fuse Amps, Indicating, FRN-R-ID Series, 250VAC/125VDC Fuse Voltage Rating, Time Delay, Dual Element, RK5 Class, Body Material Fiberglass, Rejection / Nonrejection Rejection, Body Style Cylindrical, Fuse Interrupt Rating 200kA at 250VAC, 20kA at 125VDC, Length 2 In., Fuse Holder Code H, Diameter 9/16 In., Functionally Equal To Mersen/Ferraz Shawmut TR-ID, Littlefuse FLNR-ID, Standards CE, UL 248-12 Guide JDDZ, CSA Certification Class 1422-01

Product Reviews