20A Time Delay Class RK5 Fuse 250VAC/125VDC

BUSSMANN| Zoro #: G0738927| Mfr #: FRN-R-20ID

$8.32 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0738927 Mfr #: FRN-R-20ID
Element: DualStandards: CE, UL 248-12 Guide JDDZ, CSA Certification Class 1422-01
Fuse Speed: Time DelayIndicating / Nonindicating: Indicating
Body Material: FiberglassItem: Fuse
Rejection / Nonrejection: RejectionClass: RK5
Body Style: CylindricalFunctionally Equal To: Mersen/Ferraz Shawmut TR-ID, Littlefuse FLNR-ID
Fuse Interrupt Rating: 200kA at 250VAC, 20kA at 125VDCFuse Voltage Rating: 250VAC/125VDC
Diameter: 9/16"Series: FRN-R-ID
Fuse Holder Code: HLength: 2"
Fuse Amps: 20ACountry of Origin (subject to change): Mexico

Product Description

Reduce potential risks with a fuse from Bussmann. With time delay fuse speed, 20A fuse amps, an interrupt rating of 200kA at 250VAC, 20kA at 125VDC, and frn-r-id series, this fuse is a must-have. When it comes to product classification, this item can be grouped as RK5. As far as size goes, it is 9/16" in diameter. It is an indicating fuse. It has a dual element. The body is made of fiberglass material. The voltage rating is 250vac/125vdc. Functionally equal to Mersen/Ferraz Shawmut TR-ID, Littlefuse FLNR-ID, you'll thoroughly enjoy its use. Standards include: CE, UL 248-12 Guide JDDZ, CSA Certification Class 1422-01.

Product Reviews

Save 15%. Sign up for Z-mail.