25A Time Delay Class RK5 Fuse 250VAC/125VDC

EATON BUSSMANN| Zoro #: G1727047| Mfr #: FRN-R-25ID

$8.36 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1727047 Mfr #: FRN-R-25ID
Element: DualStandards: CE, UL 248-12 Guide JDDZ, CSA Certification Class 1422-01
Fuse Speed: Time DelayIndicating / Nonindicating: Indicating
Body Material: FiberglassItem: Fuse
Rejection / Nonrejection: RejectionClass: RK5
Body Style: CylindricalFunctionally Equal To: Mersen/Ferraz Shawmut TR-ID, Littlefuse FLNR-ID
Fuse Amps: 25AFuse Interrupt Rating: 200kA at 250VAC, 20kA at 125VDC
Fuse Voltage Rating: 250VAC/125VDCDiameter: 9/16"
Series: FRN-R-IDFuse Holder Code: H
Length: 2"Country of Origin (subject to change): Mexico

Product Description

Fuse, 25A Fuse Amps, Indicating, FRN-R-ID Series, 250VAC/125VDC Fuse Voltage Rating, Time Delay, Dual Element, RK5 Class, Body Material Fiberglass, Rejection / Nonrejection Rejection, Body Style Cylindrical, Fuse Interrupt Rating 200kA at 250VAC, 20kA at 125VDC, Length 2 In., Fuse Holder Code H, Diameter 9/16 In., Functionally Equal To Mersen/Ferraz Shawmut TR-ID, Littlefuse FLNR-ID, Standards CE, UL 248-12 Guide JDDZ, CSA Certification Class 1422-01

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.