60A Time Delay Fiberglass Class RK5 Fuse 250VAC/125VDC

BUSSMANN| Zoro #: G0604204| Mfr #: FRN-R-60ID

$14.92 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0604204 Mfr #: FRN-R-60ID
Element: DualStandards: CE, UL 248-12 Guide JDDZ, CSA Certification Class 1422-01
Fuse Speed: Time DelayIndicating / Nonindicating: Indicating
Body Material: FiberglassItem: Fuse
Rejection / Nonrejection: RejectionClass: RK5
Body Style: CylindricalFunctionally Equal To: Mersen/Ferraz Shawmut TR-ID, Littlefuse FLNR-ID
Fuse Interrupt Rating: 200kA at 250VAC, 20kA at 125VDCFuse Voltage Rating: 250VAC/125VDC
Diameter: 13/16"Series: FRN-R-ID
Fuse Holder Code: KLength: 3"
Fuse Amps: 60ACountry of Origin (subject to change): Mexico

Product Description

Have a fuse from Bussmann on hand for quick replacement to get you back up and running. With time delay fuse speed, 60A fuse amps, an interrupt rating of 200kA at 250VAC, 20kA at 125VDC, and frn-r-id series, this fuse is a must-have. The voltage rating is 250vac/125vdc. As far as size goes, it is 13/16" in diameter. Functionally equal to Mersen/Ferraz Shawmut TR-ID, Littlefuse FLNR-ID, you'll thoroughly enjoy its use. The body is made of fiberglass material. It has a dual element. When it comes to product classification, this item can be grouped as RK5. It is an indicating fuse. Standards include: CE, UL 248-12 Guide JDDZ, CSA Certification Class 1422-01.

Product Reviews

Save 15%. Sign up for Z-mail.