JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

8A Time Delay Fiberglass Class RK5 Fuse 250VAC/125VDC

BUSSMANN| Zoro #: G1733514| Mfr #: FRN-R-8ID

$7.10 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1733514 Mfr #: FRN-R-8ID
Body Material: FiberglassClass: RK5
Body Style: CylindricalFuse Speed: Time Delay
Item: FuseIndicating / Nonindicating: Indicating
Element: DualRejection / Nonrejection: Rejection
Standards: CE, UL 248-12 Guide JDDZ, CSA Certification Class 1422-01Functionally Equal To: Mersen/Ferraz Shawmut TR-ID, Littlefuse FLNR-ID
Fuse Interrupt Rating: 200kA at 250VAC, 20kA at 125VDCFuse Voltage Rating: 250VAC/125VDC
Diameter: 9/16"Series: FRN-R-ID
Fuse Holder Code: HLength: 2"
Fuse Amps: 8ACountry of Origin (subject to change): Mexico

Product Description

Fuse, 8A Fuse Amps, Indicating, FRN-R-ID Series, 250VAC/125VDC Fuse Voltage Rating, Time Delay, Dual Element, RK5 Class, Body Material Fiberglass, Rejection / Nonrejection Rejection, Body Style Cylindrical, Fuse Interrupt Rating 200kA at 250VAC, 20kA at 125VDC, Length 2 In., Fuse Holder Code H, Diameter 9/16 In., Functionally Equal To Mersen/Ferraz Shawmut TR-ID, Littlefuse FLNR-ID, Standards CE, UL 248-12 Guide JDDZ, CSA Certification Class 1422-01
Save 15%. Sign up for Z-mail.