9A Time Delay Class RK5 Fuse 250VAC/125VDC

EATON BUSSMANN| Zoro #: G2340572| Mfr #: FRN-R-9ID

$7.46 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2340572 Mfr #: FRN-R-9ID
Element: DualStandards: CE, UL 248-12 Guide JDDZ, CSA Certification Class 1422-01
Fuse Speed: Time DelayBody Material: Fiberglass
Item: FuseRejection / Nonrejection: Rejection
Class: RK5Functionally Equal To: Mersen/Ferraz Shawmut TR-ID, Littlefuse FLNR-ID
Fuse Voltage Rating: 250VAC/125VDCIndicating / Nonindicating: Indicating
Diameter: 9/16"Series: FRN-R-ID
Fuse Holder Code: HBody Style: Cylindrical
Length: 2"Fuse Amps: 9A
Fuse Interrupt Rating: 200kA at 250VAC, 20kA at 125VDCCountry of Origin (subject to change): United States

Product Description

Fuse, 9A Fuse Amps, Indicating, FRN-R-ID Series, 250VAC/125VDC Fuse Voltage Rating, Time Delay, Dual Element, RK5 Class, Body Material Fiberglass, Rejection / Nonrejection Rejection, Body Style Cylindrical, Fuse Interrupt Rating 200kA at 250VAC, 20kA at 125VDC, Length 2 In., Fuse Holder Code H, Diameter 9/16 In., Functionally Equal To Mersen/Ferraz Shawmut TR-ID, Littlefuse FLNR-ID, Standards CE, UL 248-12 Guide JDDZ, CSA Certification Class 1422-01

Product Reviews

Save 15%. Sign up for Z-mail.