1/4A Time Delay Class RK5 Fuse 600VAC/300VDC

BUSSMANN |Zoro #: G1994316|Mfr #: FRS-R-1/4

$17.16 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1994316 Mfr #: FRS-R-1/4
Element: DualStandards: CE, UL 248-12 Guide JDDZ, CSA Certification Class 1422-01
Voltage Rating: 600VAC/300VDCBody Material: Fiberglass
Item: FuseInterrupt Rating: 200kA at 600VAC, 20kA at 300VDC
Rejection / Nonrejection: RejectionSpeed: Time Delay
Class: RK5Functionally Equal To: Mersen/Ferraz Shawmut TRS-R, Littlefuse FLSR
Series: FRS-RFuse Holder Code: P
Body Style: CylindricalLength: 5"
Fuse Amps: 1/4AIndicating / Nonindicating: Nonindicating
Diameter: 13/16"Country of Origin (subject to change): Mexico

Product Description

Fuse, 1/4 Fuse Amps, Nonindicating, Series FRS-R, Voltage Rating 300 VDC, Speed Time Delay, Class RK5, Element Dual, Body Material Fiberglass, Body Style Cylindrical, Rejection, Interrupt Rating 200kA at 600VAC, 20kA at 300VDC, Length 5 In., Diameter 13/16 In., Functionally Equal To Ferraz/Gould TRS, Littlefuse FLSR, Standards CE, UL 248-12 Guide JDDZ, CSA Certification Class 1422-01

Product Reviews

Save 15% when you sign up for Z-mail.