250A Time Delay Fiberglass Class RK5 Fuse 600VAC/300VDC

BUSSMANN| Zoro #: G0867894| Mfr #: FRS-R-250

$191.70 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0867894 Mfr #: FRS-R-250
Element: DualSeries: FRS-R
Standards: CE, UL 248-12 Guide JDDZ, CSA Certification Class 1422-01Fuse Voltage Rating: 600VAC/300VDC
Fuse Speed: Time DelayIndicating / Nonindicating: Nonindicating
Body Material: FiberglassItem: Fuse
Fuse Interrupt Rating: 200kA at 600VAC, 20kA at 300VDCFunctionally Equal To: Mersen/Ferraz Shawmut TRS-R, Littlefuse FLSR
Rejection / Nonrejection: RejectionClass: RK5
Body Style: BladeDiameter: 2-11/32"
Fuse Holder Code: TLength: 11-5/8"
Fuse Amps: 250ACountry of Origin (subject to change): Mexico

Product Description

You know you have chosen the right electronic fuse when you choose a fuse from Bussmann. With time delay fuse speed, 250A fuse amps, an interrupt rating of 200kA at 600VAC, 20kA at 300VDC, and frs-r series, this fuse is a must-have. Functionally equal to Mersen/Ferraz Shawmut TRS-R, Littlefuse FLSR, you'll thoroughly enjoy its use. When it comes to product classification, this item can be grouped as RK5. It has a dual element. As far as size goes, it is 2-11/32" in diameter. The body is made of fiberglass material. It is a nonindicating fuse. The voltage rating is 600vac/300vdc. Standards include: CE, UL 248-12 Guide JDDZ, CSA Certification Class 1422-01.

Product Reviews

Save 15%. Sign up for Z-mail.