3-1/2A Time Delay Class RK5 Fuse 600VAC/300VDC

BUSSMANN| Zoro #: G0499712| Mfr #: FRS-R-3-1/2

$17.87 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0499712 Mfr #: FRS-R-3-1/2
Element: DualDiameter: 13/16"
Series: FRS-RStandards: CE, UL 248-12 Guide JDDZ, CSA Certification Class 1422-01
Fuse Voltage Rating: 600VAC/300VDCLength: 5"
Fuse Speed: Time DelayIndicating / Nonindicating: Nonindicating
Body Material: FiberglassItem: Fuse
Fuse Interrupt Rating: 200kA at 600VAC, 20kA at 300VDCFunctionally Equal To: Mersen/Ferraz Shawmut TRS-R, Littlefuse FLSR
Rejection / Nonrejection: RejectionClass: RK5
Fuse Holder Code: PBody Style: Cylindrical
Fuse Amps: 3-1/2ACountry of Origin (subject to change): Mexico

Product Description

Have a fuse from Bussmann on hand for quick replacement to get you back up and running. With time delay fuse speed, 3-1/2A fuse amps, an interrupt rating of 200kA at 600VAC, 20kA at 300VDC, and frs-r series, this fuse is a must-have. The voltage rating is 600vac/300vdc. Functionally equal to Mersen/Ferraz Shawmut TRS-R, Littlefuse FLSR, you'll thoroughly enjoy its use. It is a nonindicating fuse. When it comes to product classification, this item can be grouped as RK5. The body is made of fiberglass material. As far as size goes, it is 13/16" in diameter. It has a dual element. Standards include: CE, UL 248-12 Guide JDDZ, CSA Certification Class 1422-01.

Product Reviews

Save 15%. Sign up for Z-mail.