300A Time Delay Fiberglass Class RK5 Fuse 600VAC/300VDC

BUSSMANN| Zoro #: G1556922| Mfr #: FRS-R-300

$202.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1556922 Mfr #: FRS-R-300
Element: DualSeries: FRS-R
Standards: CE, UL 248-12 Guide JDDZ, CSA Certification Class 1422-01Fuse Voltage Rating: 600VAC/300VDC
Fuse Speed: Time DelayIndicating / Nonindicating: Nonindicating
Body Material: FiberglassItem: Fuse
Fuse Interrupt Rating: 200kA at 600VAC, 20kA at 300VDCFunctionally Equal To: Mersen/Ferraz Shawmut TRS-R, Littlefuse FLSR
Rejection / Nonrejection: RejectionClass: RK5
Body Style: BladeDiameter: 2-11/32"
Fuse Holder Code: TLength: 11-5/8"
Fuse Amps: 300ACountry of Origin (subject to change): Mexico

Product Description

Next time a fuse is blown in your electrical circuit, replace it with a fuse from Bussmann. With time delay fuse speed, 300A fuse amps, an interrupt rating of 200kA at 600VAC, 20kA at 300VDC, and frs-r series, this fuse is a must-have. The body is made of fiberglass material. The voltage rating is 600vac/300vdc. It is a nonindicating fuse. Functionally equal to Mersen/Ferraz Shawmut TRS-R, Littlefuse FLSR, you'll thoroughly enjoy its use. When it comes to product classification, this item can be grouped as RK5. It has a dual element. As far as size goes, it is 2-11/32" in diameter. Standards include: CE, UL 248-12 Guide JDDZ, CSA Certification Class 1422-01.

Product Reviews

Save 15%. Sign up for Z-mail.