4-1/2A Time Delay Fiberglass Class RK5 Fuse 600VAC/300VDC

BUSSMANN| Zoro #: G1586636| Mfr #: FRS-R-4-1/2

$24.25 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Element: Dual
Fuse Amps: 4-1/2A
Item: Fuse
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1586636 Mfr #: FRS-R-4-1/2
Indicating / Nonindicating: NonindicatingStandards: CE, UL 248-12 Guide JDDZ, CSA Certification Class 1422-01
Series: FRS-RItem: Fuse
Fuse Speed: Time DelayDiameter: 13/16"
Element: DualBody Material: Fiberglass
Class: RK5Functionally Equal To: Mersen/Ferraz Shawmut TRS-R, Littlefuse FLSR
Fuse Holder Code: PFuse Voltage Rating: 600VAC/300VDC
Length: 5"Fuse Interrupt Rating: 200kA at 600VAC, 20kA at 300VDC
Rejection / Nonrejection: RejectionBody Style: Cylindrical
Fuse Amps: 4-1/2ACountry of Origin (subject to change): Mexico

Product Description

Next time a fuse is blown in your electrical circuit, replace it with a fuse from Bussmann. With time delay fuse speed, 4-1/2A fuse amps, an interrupt rating of 200kA at 600VAC, 20kA at 300VDC, and frs-r series, this fuse is a must-have. The body is made of fiberglass material. When it comes to product classification, this item can be grouped as RK5. As far as size goes, it is 13/16" in diameter. Functionally equal to Mersen/Ferraz Shawmut TRS-R, Littlefuse FLSR, you'll thoroughly enjoy its use. The voltage rating is 600vac/300vdc. It has a dual element. It is a nonindicating fuse. Standards include: CE, UL 248-12 Guide JDDZ, CSA Certification Class 1422-01.

Product Reviews