Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

4/10A Time Delay Fiberglass Class RK5 Fuse 600VAC/300VDC

BUSSMANN| Zoro #: G1885633| Mfr #: FRS-R-4/10

$33.98 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Fuse
Functionally Equal To: Mersen/Ferraz Shawmut TRS-R, Littlefuse FLSR
Fuse Amps: 4/10A
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1885633 Mfr #: FRS-R-4/10
Item: FuseFunctionally Equal To: Mersen/Ferraz Shawmut TRS-R, Littlefuse FLSR
Fuse Amps: 4/10AElement: Dual
Diameter: 13/16"Indicating / Nonindicating: Nonindicating
Fuse Speed: Time DelayFuse Interrupt Rating: 200kA at 600VAC, 20kA at 300VDC
Series: FRS-RRejection / Nonrejection: Rejection
Fuse Holder Code: PBody Material: Fiberglass
Standards: CE, UL 248-12 Guide JDDZ, CSA Certification Class 1422-01Body Style: Cylindrical
Class: RK5Length: 5"
Fuse Voltage Rating: 600VAC/300VDCCountry of Origin (subject to change): Mexico

Description

Fuse, 4/10 Fuse Amps, Nonindicating, Series FRS-R, Voltage Rating 300 VDC, Speed Time Delay, Class RK5, Element Dual, Body Material Fiberglass, Body Style Cylindrical, Rejection, Interrupt Rating 200kA at 600VAC, 20kA at 300VDC, Length 5 In., Diameter 13/16 In., Functionally Equal To Ferraz/Gould TRS, Littlefuse FLSR, Standards CE, UL 248-12 Guide JDDZ, CSA Certification Class 1422-01

Reviews