Eaton Bussmann
Fuse, Time Delay, 450A, FRS-R Series, 600V AC, 300V DC, 13-3/8" L x 2-7/8" dia
Mfr # FRS-R-450
Zoro # G2444364
Free Shipping & Returns
$413.81
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class RK5
- Series FRS-R
- Speed Time-Delay
- Amps 450A
- AC Voltage Rating 600V AC
Explore More Products
- EATON BUSSMANN Fuse, Fast Acting, 20A, KTK Series, 600V AC, Not Rated, 1-1/2" L x 13/32" dia KTK-20
- EATON BUSSMANN Fuse, Time Delay, 1,600 A, KRP-C Series, 600V AC, 300V DC, 10-3/4" L x 3" dia KRP-C-1600SP
- EATON BUSSMANN Fuse, Time Delay, 6A, FRN-R Series, 250V AC, 125V DC, 2" L x 9/16" dia FRN-R-6
- EATON BUSSMANN Fuse, Time Delay, 1A, S505 Series, 250V AC, Not Rated, 20mm L x 5mm dia S505-1-R
- EATON BUSSMANN Time Delay, 600V AC, 300V DC FRS-R-25ID
- EATON BUSSMANN Fuse, Time Delay, 15/100A, FNM Series, 250V AC, Not Rated, 1-1/2" L x 13/32" dia FNM-15/100
- EATON BUSSMANN Fuses With Leads - Through Hole Circuit Protection - Fuse Time Delay Axl 125V 1.5A - Fuses BK1/MCRS1.5A
- EATON BUSSMANN Time Delay, JCL-B Not Rated JCL-B-18R
- EATON BUSSMANN Low Voltage Fuse, Time Delay, CGL Series CGL-200
- MERSEN Time Delay, 300V AC, Not Rated SMF8/10
- MERSEN Fuse, Time Delay, 700 A, A4BQ Series, 600V AC, 500V DC, 8-5/8" L x 2-1/2" dia A4BQ700
- Eaton Bussmann Fuses