5-6/10A Time Delay Fiberglass Class RK5 Fuse 600VAC/300DC

BUSSMANN| Zoro #: G0807353| Mfr #: FRS-R-5-6/10

$20.28 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0807353 Mfr #: FRS-R-5-6/10
Fuse Interrupt Rating: 200kA at 600VAC, 20kA at 300VDCLength: 5"
Fuse Voltage Rating: 600VAC/300VDCItem: Fuse
Functionally Equal To: Mersen/Ferraz Shawmut TRS-R, Littlefuse FLSRRejection / Nonrejection: Rejection
Indicating / Nonindicating: NonindicatingElement: Dual
Body Style: CylindricalSeries: FRS-R
Class: RK5Body Material: Fiberglass
Fuse Holder Code: PDiameter: 13/16"
Fuse Speed: Time DelayStandards: CE, UL 248-12 Guide JDDZ, CSA Certification Class 1422-01
Fuse Amps: 5-6/10ACountry of Origin (subject to change): Mexico

Product Description

A fuse from Bussmann is the most essential fuse for both commercial and industrial needs. With time delay fuse speed, 5-6/10A fuse amps, an interrupt rating of 200kA at 600VAC, 20kA at 300VDC, and frs-r series, this fuse is a must-have. The body is made of fiberglass material. It has a dual element. As far as size goes, it is 13/16" in diameter. It is a nonindicating fuse. When it comes to product classification, this item can be grouped as RK5. The voltage rating is 600vac/300vdc. Functionally equal to Mersen/Ferraz Shawmut TRS-R, Littlefuse FLSR, you'll thoroughly enjoy its use. Standards include: CE, UL 248-12 Guide JDDZ, CSA Certification Class 1422-01.
Save 15%. Sign up for Z-mail.