5A Time Delay Class RK5 Fuse 600VAC/300VDC

BUSSMANN| Zoro #: G2337325| Mfr #: FRS-R-5

$15.19 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2337325 Mfr #: FRS-R-5
Element: DualDiameter: 13/16"
Series: FRS-RStandards: CE, UL 248-12 Guide JDDZ, CSA Certification Class 1422-01
Fuse Voltage Rating: 600VAC/300VDCLength: 5"
Fuse Speed: Time DelayIndicating / Nonindicating: Nonindicating
Body Material: FiberglassItem: Fuse
Fuse Interrupt Rating: 200kA at 600VAC, 20kA at 300VDCFunctionally Equal To: Mersen/Ferraz Shawmut TRS-R, Littlefuse FLSR
Rejection / Nonrejection: RejectionClass: RK5
Fuse Holder Code: PBody Style: Cylindrical
Fuse Amps: 5ACountry of Origin (subject to change): Mexico

Product Description

Fuse, 5 Fuse Amps, Nonindicating, Series FRS-R, Voltage Rating 300 VDC, Speed Time Delay, Class RK5, Element Dual, Body Material Fiberglass, Body Style Cylindrical, Rejection, Interrupt Rating 200kA at 600VAC, 20kA at 300VDC, Length 5 In., Diameter 13/16 In., Functionally Equal To Ferraz/Gould TRS, Littlefuse FLSR, Standards CE, UL 248-12 Guide JDDZ, CSA Certification Class 1422-01

Product Reviews

Save 15%. Sign up for Z-mail.