Fuse, RK5, Ser FRS-R, 50 A, 600VAC/250VDC

BUSSMANN| Zoro #: G0922756| Mfr #: FRS-R-50

$25.75 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Length: 5-1/2"
Fuse Speed: Time Delay
Fuse Interrupt Rating: 200kA at 600VAC, 20kA at 250VDC
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0922756 Mfr #: FRS-R-50
Length: 5-1/2"Fuse Speed: Time Delay
Fuse Interrupt Rating: 200kA at 600VAC, 20kA at 250VDCFuse Voltage Rating: 600VAC/250VDC
Functionally Equal To: Mersen/Ferraz Shawmut TRS-R, Littlefuse FLSRFuse Holder Code: Q
Series: FRS-RClass: RK5
Body Material: FiberglassIndicating / Nonindicating: Nonindicating
Body Style: CylindricalStandards: CE, UL 248-12 Guide JDDZ, CSA Certification Class 1422-01
Element: DualRejection / Nonrejection: Rejection
Diameter: 1-1/16"Item: Fuse
Fuse Amps: 50ACountry of Origin (subject to change): Mexico

Product Description

Fuse, 50 Fuse Amps, Nonindicating, Series FRS-R, Voltage Rating 250 VDC, Speed Time Delay, Class RK5, Element Dual, Body Material Fiberglass, Body Style Cylindrical, Rejection, Interrupt Rating 200kA at 600VAC, 20kA at 300VDC, Length 5-1/2 In., Diameter 1-1/16 In., Functionally Equal To Ferraz/Gould TRS, Littlefuse FLSR, Standards CE, UL 248-12 Guide JDDZ, CSA Certification Class 1422-01

Product Reviews