15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

60A Time Delay Class RK5 Fuse 600VAC/250VDC

BUSSMANN| Zoro #: G1633283| Mfr #: FRS-R-60

$24.26 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1633283 Mfr #: FRS-R-60
Element: DualDiameter: 1-1/16"
Series: FRS-RStandards: CE, UL 248-12 Guide JDDZ, CSA Certification Class 1422-01
Fuse Voltage Rating: 600VAC/250VDCLength: 5-1/2"
Fuse Speed: Time DelayIndicating / Nonindicating: Nonindicating
Body Material: FiberglassItem: Fuse
Fuse Interrupt Rating: 200kA at 600VAC, 20kA at 250VDCFunctionally Equal To: Mersen/Ferraz Shawmut TRS-R, Littlefuse FLSR
Rejection / Nonrejection: RejectionClass: RK5
Fuse Holder Code: QBody Style: Cylindrical
Fuse Amps: 60ACountry of Origin (subject to change): Mexico

Product Description

Fuse, 60 Fuse Amps, Nonindicating, Series FRS-R, Voltage Rating 250 VDC, Speed Time Delay, Class RK5, Element Dual, Body Material Fiberglass, Body Style Cylindrical, Rejection, Interrupt Rating 200kA at 600VAC, 20kA at 300VDC, Length 5-1/2 In., Diameter 1-1/16 In., Functionally Equal To Ferraz/Gould TRS, Littlefuse FLSR, Standards CE, UL 248-12 Guide JDDZ, CSA Certification Class 1422-01

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.