LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

7-1/2A Time Delay Fiberglass Class RK5 Fuse 600VAC/300VDC

BUSSMANN| Zoro #: G1785847| Mfr #: FRS-R-7-1/2

$30.26 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1785847 Mfr #: FRS-R-7-1/2
Fuse Speed: Time DelayElement: Dual
Fuse Voltage Rating: 600VAC/300VDCStandards: CE, UL 248-12 Guide JDDZ, CSA Certification Class 1422-01
Functionally Equal To: Mersen/Ferraz Shawmut TRS-R, Littlefuse FLSRFuse Interrupt Rating: 200kA at 600VAC, 20kA at 300VDC
Rejection / Nonrejection: RejectionItem: Fuse
Indicating / Nonindicating: NonindicatingSeries: FRS-R
Body Material: FiberglassClass: RK5
Length: 5"Fuse Amps: 7-1/2A
Diameter: 13/16"Fuse Holder Code: P
Body Style: CylindricalCountry of Origin (subject to change): Mexico

Product Description

We recommend you use a fuse from Bussmann for a fast replacement. With time delay fuse speed, 7-1/2A fuse amps, an interrupt rating of 200kA at 600VAC, 20kA at 300VDC, and frs-r series, this fuse is a must-have. It is a nonindicating fuse. Functionally equal to Mersen/Ferraz Shawmut TRS-R, Littlefuse FLSR, you'll thoroughly enjoy its use. As far as size goes, it is 13/16" in diameter. When it comes to product classification, this item can be grouped as RK5. The body is made of fiberglass material. The voltage rating is 600vac/300vdc. It has a dual element. Standards include: CE, UL 248-12 Guide JDDZ, CSA Certification Class 1422-01.

Product Reviews

Save 15%. Sign up for Z-mail.