JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

7A Time Delay Fiberglass Class RK5 Fuse 600VAC/300VDC

BUSSMANN| Zoro #: G1031301| Mfr #: FRS-R-7

$15.97 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1031301 Mfr #: FRS-R-7
Fuse Holder Code: PFuse Interrupt Rating: 200kA at 600VAC, 20kA at 300VDC
Rejection / Nonrejection: RejectionFunctionally Equal To: Mersen/Ferraz Shawmut TRS-R, Littlefuse FLSR
Body Style: CylindricalBody Material: Fiberglass
Standards: CE, UL 248-12 Guide JDDZ, CSA Certification Class 1422-01Fuse Voltage Rating: 600VAC/300VDC
Diameter: 13/16"Item: Fuse
Class: RK5Length: 5"
Series: FRS-RElement: Dual
Indicating / Nonindicating: NonindicatingFuse Speed: Time Delay
Fuse Amps: 7ACountry of Origin (subject to change): Mexico

Product Description

A fuse from Bussmann is the most essential fuse for both commercial and industrial needs. With time delay fuse speed, 7A fuse amps, an interrupt rating of 200kA at 600VAC, 20kA at 300VDC, and frs-r series, this fuse is a must-have. When it comes to product classification, this item can be grouped as RK5. Functionally equal to Mersen/Ferraz Shawmut TRS-R, Littlefuse FLSR, you'll thoroughly enjoy its use. The body is made of fiberglass material. As far as size goes, it is 13/16" in diameter. The voltage rating is 600vac/300vdc. It has a dual element. It is a nonindicating fuse. Standards include: CE, UL 248-12 Guide JDDZ, CSA Certification Class 1422-01.

Product Reviews

Save 15%. Sign up for Z-mail.