15A Time Delay Class RK5 Fuse 600VAC/300VDC

BUSSMANN| Zoro #: G1541206| Mfr #: FRS-R-15ID

$18.18 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1541206 Mfr #: FRS-R-15ID
Element: DualStandards: CE, UL 248-12 Guide JDDZ, CSA Certification Class 1422-01
Fuse Speed: Time DelayIndicating / Nonindicating: Indicating
Body Material: FiberglassItem: Fuse
Rejection / Nonrejection: RejectionClass: RK5
Body Style: CylindricalFunctionally Equal To: Mersen/Ferraz Shawmut TRS-ID, Littlefuse FLSR-ID
Fuse Holder Code: PLength: 5"
Fuse Amps: 15AFuse Interrupt Rating: 200kA at 600VAC, 20kA at 300VDC
Fuse Voltage Rating: 600VAC/300VDCDiameter: 13/16"
Series: FRS-R-IDCountry of Origin (subject to change): Mexico

Product Description

Master your knowledge in electrical engineering by using a fuse from Bussmann. With time delay fuse speed, 15A fuse amps, an interrupt rating of 200kA at 600VAC, 20kA at 300VDC, and frs-r-id series, this fuse is a must-have. It has a dual element. When it comes to product classification, this item can be grouped as RK5. The voltage rating is 600vac/300vdc. It is an indicating fuse. As far as size goes, it is 13/16" in diameter. The body is made of fiberglass material. Functionally equal to Mersen/Ferraz Shawmut TRS-ID, Littlefuse FLSR-ID, you'll thoroughly enjoy its use. Standards include: CE, UL 248-12 Guide JDDZ, CSA Certification Class 1422-01.

Product Reviews

Save 15%. Sign up for Z-mail.