20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

20A Time Delay Class RK5 Fuse 600VAC/300VDC

BUSSMANN| Zoro #: G2097541| Mfr #: FRS-R-20ID

$20.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2097541 Mfr #: FRS-R-20ID
Element: DualStandards: CE, UL 248-12 Guide JDDZ, CSA Certification Class 1422-01
Fuse Speed: Time DelayIndicating / Nonindicating: Indicating
Body Material: FiberglassItem: Fuse
Rejection / Nonrejection: RejectionClass: RK5
Body Style: CylindricalFunctionally Equal To: Mersen/Ferraz Shawmut TRS-ID, Littlefuse FLSR-ID
Series: FRS-R-IDFuse Holder Code: P
Length: 5"Fuse Amps: 20A
Fuse Interrupt Rating: 200kA at 600VAC, 20kA at 300VDCFuse Voltage Rating: 600VAC/300VDC
Diameter: 13/16"Country of Origin (subject to change): Mexico

Product Description

Next time a fuse is blown in your electrical circuit, replace it with a fuse from Bussmann. With time delay fuse speed, 20A fuse amps, an interrupt rating of 200kA at 600VAC, 20kA at 300VDC, and frs-r-id series, this fuse is a must-have. The voltage rating is 600vac/300vdc. It has a dual element. The body is made of fiberglass material. As far as size goes, it is 13/16" in diameter. It is an indicating fuse. When it comes to product classification, this item can be grouped as RK5. Functionally equal to Mersen/Ferraz Shawmut TRS-ID, Littlefuse FLSR-ID, you'll thoroughly enjoy its use. Standards include: CE, UL 248-12 Guide JDDZ, CSA Certification Class 1422-01.

Product Reviews

Save 15%. Sign up for Z-mail.