20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

25A Time Delay Fiberglass Class RK5 Fuse 600VAC/300VDC

EATON BUSSMANN| Zoro #: G1557507| Mfr #: FRS-R-25ID

$19.78 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1557507 Mfr #: FRS-R-25ID
Fuse Interrupt Rating: 200kA at 600VAC, 20kA at 300VDCStandards: CE, UL 248-12 Guide JDDZ, CSA Certification Class 1422-01
Functionally Equal To: Mersen/Ferraz Shawmut TRS-ID, Littlefuse FLSR-IDClass: RK5
Body Style: CylindricalFuse Speed: Time Delay
Body Material: FiberglassFuse Voltage Rating: 600VAC/300VDC
Length: 5"Rejection / Nonrejection: Rejection
Item: FuseIndicating / Nonindicating: Indicating
Fuse Amps: 25ADiameter: 13/16"
Element: DualSeries: FRS-R-ID
Fuse Holder Code: PCountry of Origin (subject to change): Mexico

Product Description

We recommend you use a fuse from Bussmann for a fast replacement. With time delay fuse speed, 25A fuse amps, an interrupt rating of 200kA at 600VAC, 20kA at 300VDC, and frs-r-id series, this fuse is a must-have. As far as size goes, it is 13/16" in diameter. The voltage rating is 600vac/300vdc. It has a dual element. It is an indicating fuse. When it comes to product classification, this item can be grouped as RK5. Functionally equal to Mersen/Ferraz Shawmut TRS-ID, Littlefuse FLSR-ID, you'll thoroughly enjoy its use. The body is made of fiberglass material. Standards include: CE, UL 248-12 Guide JDDZ, CSA Certification Class 1422-01.

Product Reviews

Save 15%. Sign up for Z-mail.