15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

6A Time Delay Class RK5 Fuse 600VAC/300VDC

BUSSMANN| Zoro #: G2376026| Mfr #: FRS-R-6ID

$20.46 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2376026 Mfr #: FRS-R-6ID
Element: DualStandards: CE, UL 248-12 Guide JDDZ, CSA Certification Class 1422-01
Fuse Voltage Rating: 600VAC/300VDCFuse Speed: Time Delay
Body Material: FiberglassItem: Fuse
Fuse Interrupt Rating: 200kA at 600VAC, 20kA at 300VDCRejection / Nonrejection: Rejection
Class: RK5Functionally Equal To: Mersen/Ferraz Shawmut TRS-ID, Littlefuse FLSR-ID
Fuse Amps: 6AIndicating / Nonindicating: Indicating
Diameter: 13/16"Series: FRS-R-ID
Fuse Holder Code: PBody Style: Cylindrical
Length: 5"Country of Origin (subject to change): Mexico

Product Description

Fuse, 6 Fuse Amps, Indicating, Series FRS-R-ID, Voltage Rating 300 VDC, Speed Time Delay, Class RK5, Element Dual, Body Material Fiberglass, Body Style Cylindrical, Rejection, Interrupt Rating 200kA at 600VAC, 20kA at 300VDC, Length 5 In., Diameter 13/16 In., Functionally Equal To Ferraz/Gould TRS, Littlefuse FLSR, Standards CE, UL 248-12 Guide JDDZ, CSA Certification Class 1422-01

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.