7A Time Delay Class RK5 Fuse 600VAC/300VDC

BUSSMANN| Zoro #: G1130035| Mfr #: FRS-R-7ID

$21.65 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1130035 Mfr #: FRS-R-7ID
Element: DualStandards: CE, UL 248-12 Guide JDDZ, CSA Certification Class 1422-01
Fuse Speed: Time DelayIndicating / Nonindicating: Indicating
Body Material: FiberglassItem: Fuse
Rejection / Nonrejection: RejectionClass: RK5
Body Style: CylindricalFunctionally Equal To: Mersen/Ferraz Shawmut TRS-ID, Littlefuse FLSR-ID
Fuse Interrupt Rating: 200kA at 600VAC, 20kA at 300VDCFuse Voltage Rating: 600VAC/300VDC
Diameter: 13/16"Series: FRS-R-ID
Fuse Holder Code: PLength: 5"
Fuse Amps: 7ACountry of Origin (subject to change): Mexico

Product Description

A fuse from Bussmann is the most essential fuse for both commercial and industrial needs. With time delay fuse speed, 7A fuse amps, an interrupt rating of 200kA at 600VAC, 20kA at 300VDC, and frs-r-id series, this fuse is a must-have. As far as size goes, it is 13/16" in diameter. When it comes to product classification, this item can be grouped as RK5. The body is made of fiberglass material. It is an indicating fuse. The voltage rating is 600vac/300vdc. Functionally equal to Mersen/Ferraz Shawmut TRS-ID, Littlefuse FLSR-ID, you'll thoroughly enjoy its use. It has a dual element. Standards include: CE, UL 248-12 Guide JDDZ, CSA Certification Class 1422-01.

Product Reviews

Save 15%. Sign up for Z-mail.