7-1/2A Time Delay Fiberglass Class RK5 Fuse 600VAC/300VDC

BUSSMANN| Zoro #: G1597233| Mfr #: FRS-R-7-1-2ID

$18.32 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1597233 Mfr #: FRS-R-7-1-2ID
Item: FuseFuse Speed: Time Delay
Standards: CE, UL 248-12 Guide JDDZ, CSA Certification Class 1422-01Body Material: Fiberglass
Indicating / Nonindicating: IndicatingBody Style: Cylindrical
Rejection / Nonrejection: RejectionElement: Dual
Class: RK5Functionally Equal To: Mersen/Ferraz Shawmut TRS-ID, Littlefuse FLSR-ID
Fuse Interrupt Rating: 200kA at 600VAC, 20kA at 300VDCFuse Voltage Rating: 600VAC/300VDC
Diameter: 13/16"Series: FRS-R-ID
Fuse Holder Code: PLength: 5"
Fuse Amps: 7-1/2ACountry of Origin (subject to change): Mexico

Product Description

Use a fuse from Bussmann to increase efficiency with your electrical system. With time delay fuse speed, 7-1/2A fuse amps, an interrupt rating of 200kA at 600VAC, 20kA at 300VDC, and frs-r-id series, this fuse is a must-have. When it comes to product classification, this item can be grouped as RK5. It is an indicating fuse. The voltage rating is 600vac/300vdc. The body is made of fiberglass material. Functionally equal to Mersen/Ferraz Shawmut TRS-ID, Littlefuse FLSR-ID, you'll thoroughly enjoy its use. As far as size goes, it is 13/16" in diameter. It has a dual element. Standards include: CE, UL 248-12 Guide JDDZ, CSA Certification Class 1422-01.

Product Reviews

Save 15%. Sign up for Z-mail.