20% OFF $200+ / 25% OFF $300+Enter Code: SEPTSAVEVALID SEPT. 18–20SEE EXCLUSIONS

Glss/Blade FS K, 172, AGC, ATC, ATM, GBC, MAX

EATON BUSSMANN| Zoro #: G1320103| Mfr #: NO. 200

$162.38 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1320103 Mfr #: NO. 200
Fuse Kit Contents: (5) AGC 1, 2, 3, 5, 7-1/2, 10, 15, 20, 25, 30; (5) ATC 3, 4, 5, 7-1/2, 10, 15, 25, 30; (10) ATC 20; (5) ATM 2, 3, 4, 5, 7-1/2, 10, 15, 20, 25, 30; (5) GBC 8; (5) MAX 20, 30, 50; (10) MAX 40, 60; (5) SFE 14, 20; (1) Storage RackKit Fuse Class: No Fuse Class
Fuse Series Included: AGC, ATC, ATM, GBC, MAX, SFEItem: Fuse Kit
Total Number of Fuses Included: 172Kit Type: Automotive Glass and Blade Fuse Kit
Country of Origin (subject to change): Multiple

Product Description

Glass Assortment Fuse Kit, Diameter 5 Millimeters, Kit Contains 5 of AGC 1, 2, 3, 5, 7 1/2, 10, 15, 20, 25, 30, 5 of ATC 3, 4, 5, 7 1/2, 10, 15, 25, 30, 10 of ATC 20, 5 of ATM 2, 3, 4, 5, 7 1/2, 10, 15, 20, 25, 30, 5 of GBC 8, 5 of MAX 20, 30, 2 of MAX 40, 60, 1 of MAX 50, 5 of SFE 14, 20, Length 20 Millimeters, Glass/ATC Auto Blade

Product Reviews