Holder, Fuse, 1/2 A

EATON BUSSMANN| Zoro #: G1045956| Mfr #: HLQ-1/2

$7.54 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1045956 Mfr #: HLQ-1/2
Standards: UL Listed, CSA CertifiedFor Fuse Series: GLQ
Mounting Style: InlineFuse Block Design: Not Applicable
Width: 0.62"Fuse Block or Holder DC Voltage Rating: Not Rated
Number of Poles: 1Fuse Block or Holder AC Voltage Rating: 300VAC
Length: 0.62"Amp Range of Fuse Block or Holder: 1/2A
Item: Fuse HolderFuse Block or Fuse Holder Type: Fuse Holder
Height: 2.25"Connector Type: Wire Leads
Fuse Type: Glass and CeramicSeries: HLQ
Country of Origin (subject to change): United States

Product Description

Fuse Holder, Fuse Type Glass and Ceramic, Fuse UL Class Not Class Rated, Amp Range of Fuse Block or Holder 1/2A, Fuse Block or Holder AC Voltage Rating 300VAC, Fuse Block or Holder DC Voltage Rating Not Rated, Number of Poles 1, For Fuse Series GLQ, Series HLQ, Fuse Block Design Not Applicable, Mounting Style Inline, Connector Type Wire Leads, Height 2.25 In., Width 0.62 In., Length 0.62 In., Standards UL Listed, CSA Certified

Product Reviews

Save 15%. Sign up for Z-mail.