140A Time Delay Bolt-On Paper Fuse 72VDC

EATON BUSSMANN| Zoro #: G1323192| Mfr #: ACK-140

$51.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1323192 Mfr #: ACK-140
Standards: UL Guide JFHR2, File E56412Rejection / Nonrejection: Nonrejection
Item: FuseIndicating / Nonindicating: Nonindicating
Fuse Amps: 140ADiameter: 1-5/32"
Element: DualSeries: ACK
Body Style: Bolt-onFuse Speed: Time Delay
Body Material: PaperFuse Voltage Rating: 72VDC
Length: 3-3/4"Country of Origin (subject to change): Mexico

Product Description

A fuse from Bussmann is the most essential fuse for both commercial and industrial needs. When it comes to features, this fuse includes a time delay fuse speed, 140A fuse amps, and ack series. The body is made of paper material. As far as size goes, it is 1-5/32" in diameter. It has a dual element. It is a nonindicating fuse. The voltage rating is 72vdc. Standards include: UL Guide JFHR2, File E56412.

Product Reviews

Save 15%. Sign up for Z-mail.