15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

15A Time Delay Low Voltage Fuse 250VAC

BUSSMANN| Zoro #: G2395163| Mfr #: PON15

$6.58 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2395163 Mfr #: PON15
Item: Low Voltage FuseFuse Amps: 15A
Element: DualFuse Interrupt Rating: 10kA at 250VAC
Standards: CE, CSA C22.2, No. 59.1Fuse Speed: Time Delay
Series: PONFuse Voltage Rating: 250VAC
Class: Not Class RatedRejection / Nonrejection: Nonrejection
Body Style: CylindricalIndicating / Nonindicating: Nonindicating
Body Material: FiberglassDiameter: 9/16"
Length: 2"Country of Origin (subject to change): Mexico

Product Description

Low Voltage Fuse, 15A Fuse Amps, Nonindicating, PON Series, 250VAC Fuse Voltage Rating, Time Delay, Dual Element, Fiberglass Body Material, Nonrejection, Body Style Cylindrical, Fuse Interrupt Rating 10kA at 250VAC, Length 2 In., Diameter 9/16 In., Standards CE, CSA C22.2, No. 59.1

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.