20% OFF $200+ / 25% OFF $300+Enter Code: SEPTSAVEVALID SEPT. 18–20SEE EXCLUSIONS

200A Time Delay Bolt-On Paper Fuse 72VDC

BUSSMANN| Zoro #: G0730475| Mfr #: ACK-200

$57.55 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0730475 Mfr #: ACK-200
Length: 3-3/4"Standards: UL Guide JFHR2, File E56412
Body Style: Bolt-onBody Material: Paper
Series: ACKFuse Voltage Rating: 72VDC
Rejection / Nonrejection: NonrejectionFuse Speed: Time Delay
Element: DualDiameter: 1-5/32"
Indicating / Nonindicating: NonindicatingItem: Fuse
Fuse Amps: 200ACountry of Origin (subject to change): Mexico

Product Description

The hassle of frequently changing fuses will be reduced with a fuse from Bussmann. When it comes to features, this fuse includes a time delay fuse speed, 200A fuse amps, and ack series. It has a dual element. The voltage rating is 72vdc. As far as size goes, it is 1-5/32" in diameter. The body is made of paper material. It is a nonindicating fuse. Standards include: UL Guide JFHR2, File E56412.

Product Reviews