JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

200A Time Delay Fiberglass Low Voltage Fuse 600VAC/250VDC

BUSSMANN| Zoro #: G0436414| Mfr #: CGL-200

$96.04 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0436414 Mfr #: CGL-200
Country of Origin (subject to change): Mexico

Product Description

Low Voltage Fuse, 200A Fuse Amps, Nonindicating, CGL Series, Dual Element, Fiberglass Body Material, Nonrejection, Body Style Bolt-On, Length 5-5/16 In., Diameter 1-1/2 In., Standards CE, CSA C22.2, No. 106

Product Reviews

Save 15%. Sign up for Z-mail.