20A Time Delay Fiberglass Low Voltage Fuse 250VAC

BUSSMANN| Zoro #: G0501121| Mfr #: PON20

$5.90 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0501121 Mfr #: PON20
Element: DualSeries: PON
Fuse Interrupt Rating: 10kA at 250VACFuse Voltage Rating: 250VAC
Fuse Speed: Time DelayIndicating / Nonindicating: Nonindicating
Body Material: FiberglassItem: Low Voltage Fuse
Standards: CE, CSA C22.2, No. 59.1Rejection / Nonrejection: Nonrejection
Class: Not Class RatedBody Style: Cylindrical
Diameter: 9/16"Length: 2"
Fuse Amps: 20ACountry of Origin (subject to change): Mexico

Product Description

Have no fear, a low voltage fuse from Bussmann is here! With time delay fuse speed, 20A fuse amps, an interrupt rating of 10kA at 250VAC, and pon series, this low voltage fuse is a must-have. The voltage rating is 250vac. When it comes to product classification, this item can be grouped as Not Class Rated. It is a nonindicating low voltage fuse. It has a dual element. The body is made of fiberglass material. As far as size goes, it is 9/16" in diameter. Standards include: CE, CSA C22.2, No. 59.1.

Product Reviews

Save 15%. Sign up for Z-mail.