25A Time Delay Low Voltage Fuse 250VAC

EATON BUSSMANN| Zoro #: G0940003| Mfr #: PON25

$4.30 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0940003 Mfr #: PON25
Element: DualSeries: PON
Fuse Interrupt Rating: 10kA at 250VACFuse Voltage Rating: 250VAC
Fuse Speed: Time DelayIndicating / Nonindicating: Nonindicating
Body Material: FiberglassItem: Low Voltage Fuse
Standards: CE, CSA C22.2, No. 59.1Rejection / Nonrejection: Nonrejection
Class: Not Class RatedBody Style: Cylindrical
Diameter: 9/16"Length: 2"
Fuse Amps: 25ACountry of Origin (subject to change): Mexico

Product Description

Low Voltage Fuse, 25A Fuse Amps, Nonindicating, PON Series, 250VAC Fuse Voltage Rating, Time Delay, Dual Element, Fiberglass Body Material, Nonrejection, Body Style Cylindrical, Fuse Interrupt Rating 10kA at 250VAC, Length 2 In., Diameter 9/16 In., Standards CE, CSA C22.2, No. 59.1

Product Reviews

Save 15%. Sign up for Z-mail.