20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

30A Time Delay Bolt-On Fuse 130VDC

BUSSMANN| Zoro #: G1678065| Mfr #: ACK-30

$16.65 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1678065 Mfr #: ACK-30
Element: DualDiameter: 9/16"
Series: ACKFuse Amps: 30A
Fuse Voltage Rating: 130VDCLength: 2-1/2"
Fuse Speed: Time DelayIndicating / Nonindicating: Nonindicating
Body Material: PaperItem: Fuse
Standards: UL Guide JFHR2, File E56412Rejection / Nonrejection: Nonrejection
Body Style: Bolt-onCountry of Origin (subject to change): Mexico

Product Description

Master your knowledge in electrical engineering by using a fuse from Bussmann. When it comes to features, this fuse includes a time delay fuse speed, 30A fuse amps, and ack series. As far as size goes, it is 9/16" in diameter. It is a nonindicating fuse. It has a dual element. The voltage rating is 130vdc. The body is made of paper material. Standards include: UL Guide JFHR2, File E56412.

Product Reviews

Save 15%. Sign up for Z-mail.