30A Time Delay Fiberglass Low Voltage Fuse 250VAC

BUSSMANN| Zoro #: G0360701| Mfr #: PON30

$5.05 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Element: Dual
Fuse Amps: 30A
Item: Low Voltage Fuse
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0360701 Mfr #: PON30
Class: Not Class RatedSeries: PON
Rejection / Nonrejection: NonrejectionFuse Voltage Rating: 250VAC
Standards: CE, CSA C22.2, No. 59.1Fuse Interrupt Rating: 10kA at 250VAC
Fuse Speed: Time DelayItem: Low Voltage Fuse
Element: DualIndicating / Nonindicating: Nonindicating
Body Material: FiberglassBody Style: Cylindrical
Diameter: 9/16"Length: 2"
Fuse Amps: 30ACountry of Origin (subject to change): Mexico

Product Description

Have a low voltage fuse from Bussmann on hand for quick replacement to get you back up and running. With time delay fuse speed, 30A fuse amps, an interrupt rating of 10kA at 250VAC, and pon series, this low voltage fuse is a must-have. The body is made of fiberglass material. It is a nonindicating low voltage fuse. It has a dual element. The voltage rating is 250vac. As far as size goes, it is 9/16" in diameter. When it comes to product classification, this item can be grouped as Not Class Rated. Standards include: CE, CSA C22.2, No. 59.1.

Product Reviews