60A Time Delay Bolt-On Fuse 130VDC

EATON BUSSMANN| Zoro #: G2171741| Mfr #: ACK-60

$36.87 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2171741 Mfr #: ACK-60
Element: DualSeries: ACK
Fuse Speed: Time DelayIndicating / Nonindicating: Nonindicating
Body Material: PaperItem: Fuse
Standards: UL Guide JFHR2, File E56412Rejection / Nonrejection: Nonrejection
Body Style: Bolt-OnFuse Voltage Rating: 130VDC
Diameter: 7/8"Length: 3"
Fuse Amps: 60ACountry of Origin (subject to change): Mexico

Product Description

Low Voltage Fuse, 60 Fuse Amps, Nonindicating, ACK Series, 130VDC Voltage Rating, Time Delay, Dual Element, Body Material Paper, Nonrejection, Body Style Bolt-On, Length 3 In., Diameter 7/8 In., Standards UL Guide JFHR2, File E56412

Product Reviews

Save 15%. Sign up for Z-mail.