Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Mounting Channel, 39 in L, Galv.Steel, PK10

  • Zoro #: G0154178
  • Mfr #: DRL32MMG
$171.40 ($17.14/unit)
  • Standards: EN 50035/DIN 46277-1
  • Length (M): 1
  • Rail Size (mm): 32
See full product details
This item ships free.

Bussmann #DRL32MMG Specifications

  • Zoro #: G0154178
  • Mfr #: DRL32MMG
Standards: EN 50035/DIN 46277-1 Length (M): 1
Rail Size (mm): 32 Mounting Holes O.C. (mm): 0.25
Length: 39.0 in Type: IEC
Channel Description: Galvanized Steel Item: DIN Mounting Channel
Width: 1.26 in Mounting Hole Width (mm): 18
Height: 0.59 in Height (mm): 15
Width (mm): 32 Mounting Holes O.C. (In.): 0.98 in
Mounting Hole Width (In.): 0.71 in Package Quantity: 10
Country of Origin (subject to change): Italy
Feedback Help us improve our product information

Description

DIN Mounting Channel, IEC, Channel Description Galvanized Steel, Rail Size (mm) 32, Mounting Hole Width (In.) 0.71 in, Mounting Holes O.C. (In.) 0.98 in, Length (M) 1, Width (mm) 32, Height (mm) 15, Mounting Hole Width (mm) 18, Mounting Holes O.C. (mm) 0.25, Standards EN 50035/DIN 46277-1, Length 39.0 in, Height 0.59 in, Width 1.26 in, Package Quantity 10

Technical Guides

Reviews of Bussmann #DRL32MMG