Plug Fuse Box, Receptacle, 2-1/4 in. Handy

BUSSMANN| Zoro #: G1397094| Mfr #: SRU

$25.65 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1397094 Mfr #: SRU
Number of Fuse Holders: 1Rejection / Nonrejection: Nonrejection
Max. HP: 1/2Voltage: 125VAC
For Use With: Edison-Type T, TL, TC, P and W Plug FusesAmps AC: 15
Item: Plug Fuse Box Cover UnitBox Type: 2-1/4" Handy
Cover Unit Configuration: Integrated ReceptacleStandards: UL
Number of On/Off Switches: 0Number of 125V Receptacles: 1
Country of Origin (subject to change): Mexico

Product Description

Plug Fuse Box Cover Unit, Box Type 2-1/4 In. Handy, 15 Amps AC, 125VAC, Cover Unit Configuration Integrated Receptacle, For Use With Edison-Type T, TL, TC, P and W Plug Fuses, Nonrejection, 1/2 Max. HP, Number of 125V Receptacles 1, Number of Fuse Holders 1, Number of On/Off Switches 0, Standards UL

Product Reviews

Save 15%. Sign up for Z-mail.