Plug Fuse Box, Switch, 2-1/4 in. Handy

EATON BUSSMANN| Zoro #: G1307993| Mfr #: SSU

$17.53 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1307993 Mfr #: SSU
Voltage: 125VACMax. HP: 1/2
For Use With: Edison-Type T, TL, TC, P and W Plug FusesItem: Plug Fuse Box Cover Unit
Number of Fuse Holders: 1Amps AC: 15
Rejection / Nonrejection: NonrejectionCover Unit Configuration: Integrated Switch
Standards: UL, CSANumber of On/Off Switches: 1
Number of 125V Receptacles: 0Box Type: 2-1/4" Handy
Country of Origin (subject to change): Mexico

Product Description

Plug Fuse Box Cover Unit, Box Type 2-1/4 In. Handy, 15 Amps AC, 125VAC, Cover Unit Configuration Integrated Switch, For Use With Edison-Type T, TL, TC, P and W Plug Fuses, Nonrejection, 1/2 Max. HP, Number of 125V Receptacles 0, Number of Fuse Holders 1, Number of On/Off Switches 1, Standards UL, CSA

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.