TAX DAY DEALS! 10% OFF $125+ // 15% OFF $175+ // 20% OFF $250ENTER CODE: TAXDAYDEALAPR. 17–19SEE EXCLUSIONS

Puller, Fuse, Large

BUSSMANN| Zoro #: G2040507| Mfr #: FP-4

$129.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: GrayItem: Fuse PullerMaterial: Nylon
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2040507 Mfr #: FP-4
Color: GrayItem: Fuse Puller
Material: NylonInsulated / Uninsulated: Insulated
Description/Special Features: Nonslip Handles w/Protective Finger StopsSize: Large
Overall Length: 7-1/4"For Use With: 1-3/4" to 2-1/2" dia. Fuses
Country of Origin (subject to change): United States

Description

Fuse Puller, Large, For Use With 1-3/4 In. to 2-1/2 In. dia. Fuses, Description/Special Features Nonslip Handles w/Protective Finger Stops, Insulated, Material Nylon, Gray, Overall Length 7-1/4 In.

Reviews