SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Puller, Fuse, Small

BUSSMANN| Zoro #: G2397875| Mfr #: FP-A3

$3.91 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: YellowItem: Fuse PullerMaterial: Nylon
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2397875 Mfr #: FP-A3
Color: YellowItem: Fuse Puller
Material: NylonInsulated / Uninsulated: Insulated
Description/Special Features: Nonslip Handles w/Protective Finger StopsSize: Small
Overall Length: 2"For Use With: Glass Tube and ATC Fuses
Country of Origin (subject to change): United States

Description

Fuse Puller, Small, For Use With Glass Tube and ATC Fuses, Description/Special Features Nonslip Handles w/Protective Finger Stops, Insulated, Material Nylon, Yellow, Overall Length 2 In.

Reviews