HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Pwr Dist Block, 175A, 1P, 2/0-8 AWG, 600VAC

BUSSMANN| Zoro #: G2264796| Mfr #: PDBFS220

$33.42 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 3.37"
Secondary Wire Range (AWG): 14 to 4 AWG CU, 8 to 4 AWG AL
Voltage Rating: 600VAC/DC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2264796 Mfr #: PDBFS220
Length: 3.37"Secondary Wire Range (AWG): 14 to 4 AWG CU, 8 to 4 AWG AL
Voltage Rating: 600VAC/DCMax. Amps: 175
Primary Connections/Pole: 1Number of Poles: 1
Secondary Connection/Pole: 4Primary Wire Range (AWG): 14 to 2/0 AWG CU, 8 to 2/0 AWG AL
Width: 1.03"Standards: UL 1953, CSA Class 6228-01, CE Component IEC
Depth: 2.15"Item: Power Distribution Block
Power Distribution Block Design: Finger-SafeCountry of Origin (subject to change): Mexico

Description

Power Distribution Block, Max. Amps 175, Number of Poles 1, Primary Connections/Pole 1, Primary Wire Range (AWG) 14 to 2/0 AWG CU, 8 to 2/0 AWG AL, Secondary Connection/Pole 4, Secondary Wire Range (AWG) 14 to 4 AWG CU, 8 to 4 AWG AL, Voltage Rating 600VAC/DC, Power Distribution Block Design Finger-Safe, Length 3.37 In., Depth 2.15 In., Width 1.03 In., Standards UL 1953, CSA Class 6228-01, CE Component IEC

Reviews