Pwr Dist Block, 175A, 2P, 2/0-8 AWG, 600VAC

BUSSMANN| Zoro #: G0246662| Mfr #: 16000-2

$35.41 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 2.80"
Secondary Wire Range (AWG): 14 to 2/0 AWG CU, 8 to 2/0 AWG AL
Voltage Rating: 600VAC/DC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0246662 Mfr #: 16000-2
Length: 2.80"Secondary Wire Range (AWG): 14 to 2/0 AWG CU, 8 to 2/0 AWG AL
Voltage Rating: 600VAC/DCMax. Amps: 175
Primary Connections/Pole: 1Number of Poles: 2
Secondary Connection/Pole: 1Primary Wire Range (AWG): 14 to 2/0 AWG CU, 8 to 2/0 AWG AL
Width: 4.12"Standards: UL 1059, CSA Class 6228-01
Depth: 2.12"Item: Power Distribution Block
Power Distribution Block Design: OpenCountry of Origin (subject to change): Mexico

Description

Power Distribution Block, Max. Amps 175, Number of Poles 2, Primary Connections/Pole 1, Primary Wire Range (AWG) 14 to 2/0 AWG CU, 8 to 2/0 AWG AL, Secondary Connection/Pole 1, Secondary Wire Range (AWG) 14 to 2/0 AWG CU, 8 to 2/0 AWG AL, Voltage Rating 600VAC/DC, Power Distribution Block Design Open, Length 2.80 In., Depth 2.12 In., Width 4.12 In., Standards UL 1059, CSA Class 6228-01

Reviews