Eaton Bussmann
Pwr Dist Block, 255A, 4P, 6AWG-250 MCM, 600V
Mfr # 16003-4
Zoro # G3019129
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 4
- Max. Amps 255 A
- Primary Connections/Pole 1
- Primary Wire Range (AWG) 6 AWG to 250 MCM
- Secondary Connection/Pole 1
Explore More Products
- EATON BUSSMANN Pwr Dist Block, 175A, 2P, 2/0-8 AWG, 600VAC 16000-2
- EATON BUSSMANN Pwr Dist Block, 310A, 1P, 6AWG-350 MCM, 600V PDBFS303
- EATON BUSSMANN Pwr Dist Block, 310A, 3P, 1P Primary, 600VAC 16395-3
- EATON BUSSMANN Pwr Dist Block, 760A, 3P, 6AWG-500 MCM, 600V 16504-3
- EATON BUSSMANN Pwr Dist Block, 310A, 3P, 1P Primary, 600V 16005-3
- EATON BUSSMANN Pwr Dist Block, 310A, 2P, 12P Secndary, 600V 16370-2
- EATON BUSSMANN Pwr Dist Block, 380A, 2P, 2P Secondary, 600V 16378-2
- EATON BUSSMANN Pwr Dist Block, 400A, 2P, 2P Primary, 600VAC 16591-2
- EATON BUSSMANN Pwr Dist Blck, 400A, 2P, 1/2-13x1-1/16 Stud 16394-2
- MERSEN Pwr Dist Block, 175A, 1P, 2/0-14 AWG, 1000V FSPDB1A
- EATON BUSSMANN Pwr Dist Block, 255A, 3P, 6AWG-250 MCM, 600V 16003-3
- Eaton Bussmann Power Distribution Blocks & Terminal Blocks