KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pwr Dist Block, 310A, 1P, 6AWG-350 MCM, 600V

BUSSMANN| Zoro #: G0312261| Mfr #: 16303-1

$54.01 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 1.98"
Length: 4.00"
Secondary Connection/Pole: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0312261 Mfr #: 16303-1
Width: 1.98"Length: 4.00"
Secondary Connection/Pole: 1Voltage Rating: 600VAC/DC
Number of Poles: 1Item: Power Distribution Block
Primary Connections/Pole: 1Secondary Wire Range (AWG): 6 AWG to 250 MCM
Depth: 3.32"Max. Amps: 310
Primary Wire Range (AWG): 6 AWG to 250 MCMPower Distribution Block Design: Open
Standards: UL 1059, CSA Class 6228-01Country of Origin (subject to change): Mexico

Description

Power Distribution Block, Max. Amps 310, Number of Poles 1, Primary Connections/Pole 1, Primary Wire Range (AWG) 6 AWG to 250 MCM, Secondary Connection/Pole 1, Secondary Wire Range (AWG) 6 AWG to 250 MCM, Voltage Rating 600VAC/DC, Power Distribution Block Design Open, Length 4.00 In., Depth 3.32 In., Width 1.98 In., Standards UL 1059, CSA Class 6228-01

Reviews