Pwr Dist Block, 310A, 2P, 6P Secondary, 600V

BUSSMANN| Zoro #: G0857315| Mfr #: 16323-2

$72.90 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Length: 4.00"
Secondary Wire Range (AWG): 14 to 4 AWG CU, 12 to 4 AWG AL
Voltage Rating: 600VAC/DC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0857315 Mfr #: 16323-2
Length: 4.00"Secondary Wire Range (AWG): 14 to 4 AWG CU, 12 to 4 AWG AL
Voltage Rating: 600VAC/DCMax. Amps: 310
Primary Connections/Pole: 1Number of Poles: 2
Secondary Connection/Pole: 6Primary Wire Range (AWG): 6 AWG to 350 MCM
Width: 3.60"Standards: UL 1059, CSA Class 6228-01
Depth: 3.32"Item: Power Distribution Block
Power Distribution Block Design: OpenCountry of Origin (subject to change): Mexico

Description

Power Distribution Block, Max. Amps 310, Number of Poles 2, Primary Connections/Pole 1, Primary Wire Range (AWG) 6 AWG to 350 MCM, Secondary Connection/Pole 6, Secondary Wire Range (AWG) 14 to 4 AWG CU, 12 to 4 AWG AL, Voltage Rating 600VAC/DC, Power Distribution Block Design Open, Length 4.00 In., Depth 3.32 In., Width 3.60 In., Standards UL 1059, CSA Class 6228-01

Reviews