KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pwr Dist Block, 350A, 3P, 600VAC, 2P Primary

BUSSMANN| Zoro #: G0348932| Mfr #: 16325-3

$87.40 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 5.21"
Length: 4.00"
Secondary Connection/Pole: 6
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0348932 Mfr #: 16325-3
Width: 5.21"Length: 4.00"
Secondary Connection/Pole: 6Voltage Rating: 600VAC/DC
Number of Poles: 3Item: Power Distribution Block
Primary Connections/Pole: 2Secondary Wire Range (AWG): 14 to 4 AWG CU, 8 to 4 AWG AL
Depth: 3.32"Max. Amps: 350
Primary Wire Range (AWG): 14 to 2/0 AWG CU, 8 to 2/0 AWG ALPower Distribution Block Design: Open
Standards: UL 1059, CSA Class 6228-01Country of Origin (subject to change): Mexico

Description

Power Distribution Block, Max. Amps 350, Number of Poles 3, Primary Connections/Pole 2, Primary Wire Range (AWG) 14 to 2/0 AWG CU, 8 to 2/0 AWG AL, Secondary Connection/Pole 6, Secondary Wire Range (AWG) 14 to 4 AWG CU, 8 to 4 AWG AL, Voltage Rating 600VAC/DC, Power Distribution Block Design Open, Length 4.00 In., Depth 3.32 In., Width 5.21 In., Standards UL 1059, CSA Class 6228-01

Reviews