KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pwr Dist Block, 400A, 2P, 2P Primary, 600VAC

BUSSMANN| Zoro #: G2436691| Mfr #: 16591-2

$155.97 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 5.79"
Length: 5.50"
Secondary Connection/Pole: 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2436691 Mfr #: 16591-2
Width: 5.79"Length: 5.50"
Secondary Connection/Pole: 2Voltage Rating: 600VAC/DC
Number of Poles: 2Item: Power Distribution Block
Primary Connections/Pole: 2Secondary Wire Range (AWG): 3/8-16 x 1-7/8 Stud
Depth: 2.93"Max. Amps: 400
Primary Wire Range (AWG): 3/8-16 x 1-7/8 StudPower Distribution Block Design: Open
Standards: UL 1059, CSA Class 6228-01Country of Origin (subject to change): Mexico

Description

Power Distribution Block, Max. Amps 400, Number of Poles 2, Primary Connections/Pole 2, Primary Wire Range (AWG) 3/8-16 x 1-7/8 Stud, Secondary Connection/Pole 2, Secondary Wire Range (AWG) 3/8-16 x 1-7/8 Stud, Voltage Rating 600VAC/DC, Power Distribution Block Design Open, Length 5.50 In., Depth 2.93 In., Width 5.79 In., Standards UL 1059, CSA Class 6228-01

Reviews