DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Pwr Dist Block, 420A, 3P, 2AWG-600 MCM, 600V

BUSSMANN| Zoro #: G2231065| Mfr #: 16375-3

$124.55 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Length: 4.00"
Secondary Wire Range (AWG): 14 to 4 AWG CU, 12 to 4 AWG AL
Voltage Rating: 600VAC/DC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2231065 Mfr #: 16375-3
Length: 4.00"Secondary Wire Range (AWG): 14 to 4 AWG CU, 12 to 4 AWG AL
Voltage Rating: 600VAC/DCMax. Amps: 420
Primary Connections/Pole: 1Number of Poles: 3
Secondary Connection/Pole: 12Primary Wire Range (AWG): 2 AWG to 600 MCM
Width: 5.21"Standards: UL 1059, CSA Class 6228-01
Depth: 3.32"Item: Power Distribution Block
Power Distribution Block Design: OpenCountry of Origin (subject to change): Mexico

Description

Power Distribution Block, Max. Amps 420, Number of Poles 3, Primary Connections/Pole 1, Primary Wire Range (AWG) 2 AWG to 600 MCM, Secondary Connection/Pole 12, Secondary Wire Range (AWG) 14 to 4 AWG CU, 12 to 4 AWG AL, Voltage Rating 600VAC/DC, Power Distribution Block Design Open, Length 4.00 In., Depth 3.32 In., Width 5.21 In., Standards UL 1059, CSA Class 6228-01

Reviews