Stock Up and Save20% OFF 12 CategoriesCode: READY42019See Details

Pwr Dist Block, 570A, 1P, 4AWG-300 MCM, 600V

BUSSMANN | Zoro #: G0931183 | Mfr #: PDBFS377

$ 67.35 /ea

qty
This item ships free. Details. Standard ground shipping.
  • Details:
  • Standards: UL Listed 1953, CSA Certified Class 6228-01, CE Component IEC
  • Secondary Wire Range (AWG): 14 to 4 AWG CU, 12 to 4 AWG AL
  • Secondary Connection/Pole: 12
  • View Full Product Details
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G0931183 Mfr #: PDBFS377
Standards: UL Listed 1953, CSA Certified Class 6228-01, CE Component IEC Secondary Wire Range (AWG): 14 to 4 AWG CU, 12 to 4 AWG AL
Secondary Connection/Pole: 12 Power Distribution Block Design: Finger-Safe
Primary Wire Range (AWG): 4 AWG to 300 MCM Primary Connections/Pole: 2
Item: Power Distribution Block Number of Poles: 1
Depth: 2.93" Max. Amps: 570
Voltage Rating: 600VAC/DC Width: 1.88"
Length: 4.67" Country of Origin (subject to change): Mexico

Description

Power Distribution Block, Max. Amps 570, Number of Poles 1, Primary Connections/Pole 2, Primary Wire Range (AWG) 4 AWG to 300 MCM, Secondary Connection/Pole 12, Secondary Wire Range (AWG) 14 to 4 AWG CU, 12 to 4 AWG AL, Voltage Rating 600VAC/DC, Power Distribution Block Design Finger-Safe, Length 4.67 In., Depth 2.93 In., Width 1.88 In., Standards UL Listed 1953, CSA Certified Class 6228-01, CE Component IEC

Reviews